- 12 Size
features
- Heavy Gauge Metal Top
- Slip-Resistant Boot
- Heavy-Duty Gusset Bracing
- Double-Rivet Step Construction
- Inside Spreader Braces
| Step Depth | 3 |
| No. of Steps | 11 |
| Material | Fiberglass |
| Size | 12 |
| Weight | 51.0 LB |
| EAN or UPC | 728865093370 |
| Step Depth | 3 |
| No. of Steps | 11 |
| Material | Fiberglass |
| Size | 12 |
| Weight | 51.0 LB |
| EAN or UPC | 728865093370 |