- 6 ft Fiberglass Step Ladder
features
- 375 lb rated safety yellow rail
- Full DaBoot™ slip-resistant rubber feet
- Double-rivet step construction
- Heavy-duty reinforcement plates
- Molded top with recessed tray
- Extra heavy-duty inside spreader braces
- Heavy-duty gusset bracing
compliances
- 0
| Type | Step |
| Step/Rung Shape | Flat |
| Capacity Wt. [Max] | 375 lbs |
| Width [Max] | 24 in |
| Overall Length | 6 ft |
| Size | 6 ft |
| Color | Yellow |
| Step Size | 3 in |
| Approximate Spread | 41 in |
| Material | Fiberglass |
| Approximate Cubes | 7.07 |
| Safety Class | IAA |
| Step Depth | 3 in |
| Bottom Width | 24 in |
| Weight | 27.0 LB |
| EAN or UPC | 728865067333 |

