- 8 ft Fiberglass Platform Step Ladder
features
- Full DaBoot™ slip-resistant rubber feet
- Reinforcement plates wraparound the rail for unsurpassed durability
- Full channel fiberglass rail
- Double-rivet step construction
- Heavy gusset bracing
- Top rail guard
compliances
- 0
| Capacity | 300 lb |
| Type | Platform Step |
| Material | Fiberglass |
| No. of Steps | 8 |
| Bottom Width | 30 1/4 in |
| Size | 8 ft |
| Approximate Spread | 68 in |
| Approximate Cubes | 20.99 |
| Step Size | 3 in |
| Weight | 43.001 LB |
| EAN or UPC | 728865088741 |
-
Type IA


