- 6 ft Fiberglass Platform Step Ladder
features
- Full DaBoot™ slip-resistant rubber feet
- Reinforcement plates wraparound the rail for unsurpassed durability
- Full channel fiberglass rail
- Double-rivet step construction
- Heavy gusset bracing
- Top rail guard
compliances
- 0
| No. of Steps | 6 |
| Step Size | 3 in |
| Capacity | 300 lb |
| Approximate Spread | 56 in |
| Material | Fiberglass |
| Approximate Cubes | 8.2 |
| Size | 6 ft |
| Type | Platform Step |
| Bottom Width | 27 1/4 in |
| Weight | 29.0 LB |
| EAN or UPC | 728865088352 |
-
Type IA


