- 4' FP1500 Series Fiberglass Platform Step Ladder
- 300 lb Capacity
- 23 lb weight
- 24 1/4" Bottom Width
- 44" Spread
features
- Full DaBoot™ slip-resistant rubber feet
- Reinforcement plates wraparound the rail for unsurpassed durability
- Full channel fiberglass rail
- Double-rivet step construction
- Heavy gusset bracing
- Top rail guard
compliances
- 0
| Approximate Spread | 44 in |
| Material | Fiberglass |
| Bottom Width | 24 1/4 in |
| Size | 4 ft |
| Capacity | 300 lb |
| Type | Platform Step |
| Step Size | 3 in |
| Weight | 24.0 LB |
| EAN or UPC | 728865088369 |
-
Type IA


