Skip to content Skip to navigation menu
Series FP1500 Fiberglass Platform Step Ladder

FP1003

Series FP1500 Fiberglass Platform Step Ladder
Item #103905789
  • 3 ft Fiberglass Platform Step Ladder
Series FP1500 Fiberglass Platform Step Ladder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Type IAType IA
  • 3 ft Fiberglass Platform Step Ladder

features

  • Full DaBoot™ slip-resistant rubber feet
  • Reinforcement plates wraparound the rail for unsurpassed durability
  • Full channel fiberglass rail
  • Double-rivet step construction
  • Heavy gusset bracing
  • Top rail guard

compliances

  • 0
Approximate Cubes 8.14
Step Size 3 in
Approximate Spread 38 in
Bottom Width 22.75 in
Size 3 ft
Type Platform Step
Weight 21.0 LB
EAN or UPC 728865024992
  • Type IAType IA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison