- 4 ft Fiberglass Step Ladder
features
- Two man ladder
- Load capacity not to exceed 500 lb (250 lb per side)
- Heavy-gauge steel hinges
- Pinch-resistant spreader braces
- Slip-resistant rubber feet
- Double-rivet step construction
- Full channel fiberglass rail
compliances
- 0
| Approximate Cubes | 7.69 |
| Step Size | 3 in |
| Approximate Spread | 36 in |
| Bottom Width | 19.875 in |
| Type | Step |
| Size | 4 ft |
| Weight | 17.0 LB |
| EAN or UPC | 728865062284 |

