- 8' FM1500 Series Fiberglass Twin Front Ladder
- 300 lb per side Capacity
- 33 lb weight
- 24 7/8" Bottom Width
- 67" Spread
features
- DaBoot™ molded design provides fiberglass rail protection and slip-resistant footing
- Heavy-gauge steel hinges
- Inside spreader braces
- Double-rivet step construction
- Full channel fiberglass rail
- SHOX impact absorption system
compliances
- 0
| Capacity | 300 lb |
| Approximate Cubes | 6 |
| Type | Twin Step |
| Step Size | 3 in |
| Bottom Width | 25.5625 in |
| Size | 8 ft |
| Approximate Spread | 52.3125 in |
| Weight | 34.0 LB |
| EAN or UPC | 728865088512 |
-
Drop Ship Only


