- FM1500 Series Fiberglass Twin Front Ladder
- 300 lb [Max] Capacity
features
- Full channel fiberglass rail
- Double-rivet step construction
- Inside spreader braces
- Heavy gauge steel hinges
- Da Boot?
| Width [Max] | 17 3/8 in |
| Material | Fiberglass |
| Step Depth | 3 in |
| Type | Step |
| Safety Class | IA |
| Step/Rung Shape | Flat |
| Capacity Wt. [Max] | 300 lbs |
| Overall Length | 3 ft |
| Origin | Step Ladders |
| Weight | 14.156 LB |
| EAN or UPC | 728865088475 |

