- 4 Size
features
- Shox Impact Absorption System
- DaBoot Slip-resistant Boot
- Heavy Gauge Steel Hinges
- Inside Spreader Braces
- Heavy-Duty Gusset Bracing
- Riveted Step Construction
| Step Depth | 3 |
| Material | Fiberglass |
| No. of Steps | 3 |
| Size | 4 |
| Weight | 21.0 LB |
| EAN or UPC | 728865088642 |

