- 8 ft Fiberglass Step Ladder
features
- 375 lb rated safety yellow rail
- Full DaBoot™ slip-resistant rubber feet
- Inside spreader braces
- Heavy-duty gusset bracing
- Heavy-gauge steel hinges
- Reinforcement plates
- Double-rivet step construction
compliances
- 0
caution
- Not recommended for continuous flexing, liquids, or abrasives
| Bottom Width | 27.042 in |
| Approximate Spread | 67 in |
| Step/Rung Shape | Flat |
| Material | Fiberglass |
| Type | Platform Step |
| Approximate Cubes | 13.65 |
| Step Depth | 3 in |
| Safety Class | IAA |
| Overall Length | 8 ft |
| Capacity Wt. [Max] | 375 lbs |
| Size | 8 ft |
| Width [Max] | 27.5 in |
| Step Size | 3 in |
| Weight | 48.001 LB |
| EAN or UPC | 728865068736 |

