- 10 ft Fiberglass Step Ladder
features
- Full DaBoot™ slip-resistant rubber feet
- Heavy-gauge steel hinges
- Inside spreader braces
- Spreader brace reinforcement plates
- Double-rivet step construction
- Full channel fiberglass rail
compliances
- 0
| Type | Step |
| Bottom Width | 28 7/8 in |
| Step Size | 3 in |
| Size | 10 ft |
| Approximate Cubes | 18.09 |
| Weight | 53.0 LB |
| EAN or UPC | 728865024909 |

