- Extra Heavy Duty Shelf Ladder
- Fiberglass
- 12' Length
applications
- Extra heavy-duty, 300 lb rated shelf ladder for all demanding industrial applications. Steps are level when the ladder is set at 18°. Nonconductive fiberglass side rails with fully serrated aluminum steps.
features
- Rubber bumper: ladder has parallel sides with thick rubber bumpers extending 6" down the side rail
- Heavy gusset bracing: two pair of steel gussets under bottom step for extra support
- all gussets are heavy-duty steel
- Slip-resistant rubber feet
- Double-rivet step construction
| Length [Min] | 12 ft |
| Safety Class | IA |
| Width | 15 1/4 in |
| Capacity | 300 lb |
| Material | Fiberglass |
| Capacity Wt. [Max] | 300 lbs |
| Step Size | 3 in |
| Step/Rung Shape | Flat |
| Length | 12 ft |
| Step Depth | 3 in |
| Length [Max] | 12 ft |
| Bottom Width | 15 1/4 in |
| Size | 12 ft |
| Overall Length | 12 ft |
| Type | Extension |
| Step Type | Flat Step |
| Approximate Cubes | 4.54 |
| Weight | 24.0 LB |
| EAN or UPC | 728865024640 |

