
- 12 Size
features
- Narrow Width Design Is Ideal For Working In Manholes
- 3 foot Plastic Rail Protectors To Avoid Manhole Rim Damage
- 18° Heavy-Duty Boots To Work On Either Side Of The Ladder
- Thick Non-Marring Thermoplastic Elastomer Tread
- Polypropylene Copolymer Upper Boot Provides Strength And Durability
- Slip-Resistant Round Rungs
Step Depth | 1.5 |
Size | 12 |
No. of Steps | 12 |
Material | Fiberglass |
Weight | 25.0 LB |
EAN or UPC | 728865130808 |
