- FE7000 Series Fiberglass Plate Connect Extension Ladder
- 300 lb Capacity
- 29 ft Extended Length
- Fiberglass
- 16 ft [Min], 32 ft [Max] Overall Length
features
- Aluminum plate connection rungs
- Impact resistant caps on all rail ends provide rail protection for longer life and protect work surfaces from marring
- QuickLatch? equipped runglock provides easier method of securing fly and base sections when extended
- Extra heavy duty cast aluminum shoes with thick rubber tread, full swivel safety shoe can be used with tread down or in spike
| Material | Fiberglass |
| Base Section Width | 17 11/16 in |
| Overall Length [Min] | 16 ft |
| Capacity Wt. [Nom] | 300 lbs |
| Overall Length [Max] | 32 ft |
| Origin | Extension Ladders |
| Fly Section Width | 16 11/16 in |
| Step Depth | 3 5/16 in |
| Type | Extension |
| Step/Rung Shape | D-Rung |
| Safety Class | IA |
| No. of Sections | 2 |
| Extended Length | 29 ft |
| Weight | 72.001 LB |
| EAN or UPC | 728865086013 |

