- 8 Size
features
- Aluminum Rung Connector Plates
- Aluminum Swivel Safety Shoes With Full Metal Boot
- D-Shaped Rungs
- Mar-Resistant Rail End Caps
| Material | Fiberglass |
| No. of Steps | 8 |
| Size | 8 |
| Step Depth | 1.5 |
| Weight | 16.0 LB |
| EAN or UPC | 728865085900 |
| Material | Fiberglass |
| No. of Steps | 8 |
| Size | 8 |
| Step Depth | 1.5 |
| Weight | 16.0 LB |
| EAN or UPC | 728865085900 |