Louisville Ladder
FE4620HD
Rhino 375™ Fiberglass Channel Extension Ladder Series FE4000HD
Item #102078052
- Extra Heavy Duty Channel Extension
- Fiberglass
- 2 Section Ladder
- 17' Max Extended Length
- 10' Each Section
features
- QuickLatch™ equipped runglock
- D-shaped rungs: tempered, serrated aluminum rungs provide slip-resistant surface
- Aluminum plate connection rungs are hydraulically double crimped to aluminum plate
- Each plate is fastened to side rails with four solid aluminum rivets
- Mar-resistant rail end caps: Impact-resistant caps on all rail ends provide rail protection for longer life and protect work surfaces from marring
- Louisville Ladder's Full Metal Boot™: extra heavy-duty cast aluminum shoes with thick rubber tread
- New 375 lb rated safety yellow rail is a distinctive rail color that offers ultra-high quality looks that separates this ladder from the rest
- exclusive Louisville Ladder design
- full swivel safety shoe can be used with tread down or in spike position
| Length [Max] | 17 ft |
| Step Type | Round Rung |
| Size | 20 ft |
| Capacity | 375 lb |
| Length | 20 ft |
| Length [Min] | 10 ft |
| Approximate Cubes | 7.7 |
| Material | Fiberglass |
| Type | Extension |
| Bottom Width | 17 3/4 in |
| Weight | 48.001 LB |
| EAN or UPC | 728865071330 |
