Louisville Ladder
FE4220HD
Rhino™ 375 FE4000HD Series Fiberglass Channel Extension Ladder
Item #102114538
- 20 ft Extension Ladder
features
- D-shaped or round rungs
- Mar-resistant blue end caps 102114538
- 2
- Full DaBoot� slip-resistant rubber feet"
- Aluminum plate connection rungs
- QuickLatch� equipped runglock
compliances
- 0
| Step Size | 3 in |
| Size | 20 ft |
| Height (Max) Text | 17 ft |
| Approximate Cubes | 7.7 |
| Type | Extension |
| Bottom Width | 17 3/4 in |
| Weight | 50.001 LB |
| EAN or UPC | 728865071248 |
