- 16 ft Fiberglass Extension Ladder
applications
- Industrial use
features
- Full channel, nonconductive side rails
- Swivel safety shoes
- QuickLatch� equipped runglock
- Outside slide guides
- D-shaped rungs, hydraulically double crimped to side rails and serrated for a slip-resistant surface
- Mar-resistant blue end caps 102077352
- 0
- QuickLatch� equipped runglock"
- Rated extra heavy-duty
compliances
- 0
| Bottom Width | 17 11/16 in |
| Section Height | 16 ft |
| Width [Min] | 14 5/16 in |
| Size | 29 ft |
| Type | Extension |
| Approximate Cubes | 12.35 |
| Width [Max] | 17 11/16 in |
| Step Size | N/A |
| Weight | 70.0 LB |
| EAN or UPC | 728865200075 |
-
Type IA


