- 20 Size
features
- Steel Swivel Safety Shoe With Metal Shield
- Mar-Resistant Rail End Caps
- Direct Rung-Rail Connection
- D-Shaped Rungs
| Material | Fiberglass |
| No. of Steps | 20 |
| Step Depth | 1.5 |
| Size | 20 |
| Weight | 45.001 LB |
| EAN or UPC | 728865101242 |
| Material | Fiberglass |
| No. of Steps | 20 |
| Step Depth | 1.5 |
| Size | 20 |
| Weight | 45.001 LB |
| EAN or UPC | 728865101242 |