- 12 Size
features
- Steel Swivel Safety Shoe With Metal Shield
- Mar-Resistant Rail End Caps
- Direct Rung-Rail Connection
- D-Shaped Rungs
| No. of Steps | 12 |
| Size | 12 |
| Material | Fiberglass |
| Step Depth | 1.5 |
| Weight | 25.0 LB |
| EAN or UPC | 728865069221 |
| No. of Steps | 12 |
| Size | 12 |
| Material | Fiberglass |
| Step Depth | 1.5 |
| Weight | 25.0 LB |
| EAN or UPC | 728865069221 |