- Extra Heavy Duty Channel Extension
- Fiberglass
- Single Ladder
- 12' Max Extended Length
- Round Rung
applications
- Our best extra heavy-duty channel extension ladder for all industrial needs
features
- D shaped or round rungs
- Swivel safety shoes
- QuickLatch™ equipped runglock
| Size | 12 ft |
| Step Type | Round Rung |
| Bottom Width | 17.0625 in |
| Capacity | 300 lb |
| Approximate Cubes | 7 |
| Type | Extension |
| Length [Max] | 12 ft |
| Material | Fiberglass |
| Length | 12 ft |
| Length [Min] | 12 ft |
| Width | 16 1/16 in |
| Weight | 25.0 LB |
| EAN or UPC | 728865022066 |

