- 20 ft Fiberglass Extension Ladder
description
- An extra heavy-duty channel extension ladder for all industrial needs. Equipped with top quality features for lasting service.
compliances
- 0
| Size | 20 ft |
| Width [Min] | 15 9/16 in |
| Step Size | N/A |
| Height (Max) Text | 35 ft |
| Approximate Cubes | 18.84 |
| Width [Max] | 19 1/16 in |
| Bottom Width | 19.0625 in |
| Type | Extension |
| Weight | 109.0 LB |
| EAN or UPC | 728865021823 |

