- 18 ft Fiberglass Extension Ladder
description
- An extra heavy-duty channel extension ladder for all industrial needs. Equipped with top quality features for lasting service.
features
- Swivel safety shoes
- QuickLatch™ equipped runglock
- Nonconductive full channel fiberglass rails
- Designed for a 300 lb workload when set at the proper working angle
- D shaped or round rungs
compliances
- 0
| Size | 18 ft |
| Width [Min] | 15 9/16 in |
| Height (Max) Text | 32 ft |
| Width [Max] | 19 1/16 in |
| Bottom Width | 19 1/16 in |
| Type | Extension |
| Step Size | N/A |
| Approximate Cubes | 17.58 |
| Weight | 99.0 LB |
| EAN or UPC | 728865021779 |

