- 10 ft Fiberglass Extension Ladder
description
- An extra heavy-duty channel extension ladder for all industrial needs. Equipped with top quality features for lasting service.
features
- QuickLatch™ equipped runglock
- Nonconductive full channel fiberglass rails
- Designed for a 300 lb workload when set at the proper working angle
- Swivel safety shoes
- D shaped or round rungs
compliances
- 0
| Type | Extension |
| Height (Max) Text | 17 ft |
| Width [Max] | 17 1/16 in |
| Width [Min] | 14 11/16 in |
| Bottom Width | 17 1/16 in |
| Step Size | N/A |
| Size | 10 ft |
| Approximate Cubes | 8.2 |
| Weight | 44.0 LB |
| EAN or UPC | 728865020727 |

