- Extra Heavy Duty Channel Extension
- Fiberglass
- Single Ladder
- 10' Max Extended Length
- D Rung
applications
- Our best extra heavy-duty channel extension ladder for all industrial needs
features
- D shaped or round rungs
- Swivel safety shoes
- QuickLatch™ equipped runglock
| Step Type | D Rung |
| Length [Max] | 10 ft |
| Bottom Width | 17 1/16 in |
| Size | 10 ft |
| Type | Extension |
| Capacity | 300 lb |
| Approximate Cubes | 5.87 |
| Length [Min] | 10 ft |
| Length | 10 ft |
| Width | 16 1/16 in |
| Material | Fiberglass |
| Weight | 22.0 LB |
| EAN or UPC | 728865020321 |

