- FE1700 Series Fiberglass Electrician Extension Ladder
- 250 lb Capacity
- 17 ft Extended Length
- Fiberglass
- 10 ft [Min], 20 ft [Max] Overall Length
features
- Swivel safety shoes
- QuickLatch?
- Rope and pulley
- Mar-Resistant rail end caps
| Capacity Wt. [Nom] | 250 lbs |
| Safety Class | I |
| Base Section Width | 17 1/16 in |
| Step Depth | 3 1/4 in |
| Type | Extension |
| Material | Fiberglass |
| Step/Rung Shape | D-Rung |
| Overall Length [Max] | 20 ft |
| Extended Length | 17 ft |
| Overall Length [Min] | 10 ft |
| Fly Section Width | 16 1/16 in |
| Origin | Extension Ladders |
| No. of Sections | 2 |
| Weight | 44.0 LB |
| EAN or UPC | 728865086198 |

