- 6 Size
features
- 500 Lbs Load Capacity
- Mega Top With Magnet And Multiple Tool Slots
- Wrap-Around Internal Spreaders For strength And Durability
- Impact Absorption System
- Mega Boot With Slip-Resistant Rubber Tread
| No. of Steps | 6 |
| Size | 6 |
| Material | Fiberglass |
| Step Depth | 3 |
| Weight | 28.0 LB |
| EAN or UPC | 728865116840 |

