- Medium Duty General Purpose/Commercial Grade Step Ladder
- 8' Height
- w/Molded Pail shelf
applications
- Medium-duty, 225 lb rated step ladder for general-purpose and commercial applications. Superior features for a commercial grade ladder.
features
- nonskid surface and outer retaining edge provide additional features
- Slip-resistant rubber feet
- Heavy-duty aluminum side rails 102076329
- 0
- Lubricate up to 100 ft"
- Molded top with parts tray provides exceptional stiffness and rigidity
- in addition, the top has a recessed parts tray and tool slots
- Pinch-resistant spreader braces
- Molded pail shelf: self-closing, structural molded pail self
| Approximate Spread | 52 in |
| Size | 8 ft |
| Capacity | 225 lb |
| Approximate Cubes | 6.25 |
| Step Type | Flat Step |
| Material | Aluminum |
| Step Size | 3 in |
| Bottom Width | 24 1/2 in |
| Type | Step |
| Height (Max) Text | 8 ft |
| Weight | 18.0 LB |
| EAN or UPC | 728865044426 |

