- Medium Duty General Purpose/Commercial Grade Step Ladder
- 3' Height
- w/Molded Pail shelf
applications
- Medium-duty, 225 lb rated step ladder for general-purpose and commercial applications. Superior features for a commercial grade ladder.
features
- Molded top with parts tray provides exceptional stiffness and rigidity
- in addition, the top has a recessed parts tray and tool slots
- Pinch-resistant spreader braces
- Molded pail shelf: self-closing, structural molded pail self
- nonskid surface and outer retaining edge provide additional features
- Slip-resistant rubber feet
- Heavy-duty aluminum side rails 102112574
- 0
- D-shaped rungs: tempered, serrated aluminum rungs provide slip-resistant surface"
| Approximate Spread | 22 in |
| Step Type | Flat Step |
| Step Size | 3 in |
| Capacity Wt. [Max] | 225 lbs |
| Size | 3 ft |
| Approximate Cubes | 1.95 |
| Capacity | 225 lb |
| Overall Length | 3 ft |
| Type | Step |
| Safety Class | II |
| Material | Aluminum |
| Width [Max] | 17 in |
| Bottom Width | 17 in |
| Height (Max) Text | 3 ft |
| Step/Rung Shape | Flat |
| Step Depth | 3 in |
| Weight | 8.0 LB |
| EAN or UPC | 728865018809 |

