- 8 ft Aluminum Step Ladder
compliances
- 0
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Size | 8 ft |
| Approximate Spread | 52 in |
| Overall Length | 8 ft |
| Type | Step |
| Capacity Wt. [Max] | 250 lbs |
| Width [Max] | 24.5 in |
| Step/Rung Shape | Flat |
| Step Depth | 3 in |
| Bottom Width | 24 1/2 in |
| Safety Class | I |
| Step Size | 3 in |
| Material | Aluminum |
| Approximate Cubes | 7.07 |
| Weight | 23.0 LB |
| EAN or UPC | 728865100146 |

