- 5 ft Aluminum Step Ladder
features
- Molded top with handyman's tool slots
- Molded pail shelf
- Center-pull spreader braces
- DaBoot™ slip-resistant rubber feet
- Side rails
compliances
- 0
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Step Depth | 3 in |
| Width [Max] | 20 in |
| Approximate Spread | 34 in |
| Overall Length | 5 ft |
| Bottom Width | 20 in |
| Type | Step |
| Material | Aluminum |
| Size | 5 ft |
| Safety Class | I |
| Step Size | 3 in |
| Capacity Wt. [Max] | 250 lbs |
| Approximate Cubes | 4.43 |
| Step/Rung Shape | Flat |
| Weight | 15.0 LB |
| EAN or UPC | 728865018748 |

