- Painter & Light/General Duty Step Ladder
- 3' Height
- w/Molded Pail Shelf
applications
- Heavy-duty, 250 lb rated industrial step ladder. Ideal ladder for painters and light/general industrial users.
features
- molded slots help keep tools close at hand
- Molded pail shelf: self-closing, structural molded pail self
- nonskid surface and outer retaining edge provide additional features
- Center-pull spreader braces
- Slip-resistant rubber feet
- Heavy-duty aluminum side rails 102076847
- 0
- Molded top with handyman's tool slots"
- Molded top with tool slots: rugged, nonconductive structural molded top is extremely strong and durable
| Height (Max) Text | 3 ft |
| Size | 3 ft |
| Step Size | 3 in |
| Approximate Cubes | 2.31 |
| Approximate Spread | 22 in |
| Type | Step |
| Step Type | Flat Step |
| Material | Aluminum |
| Capacity | 250 lb |
| Bottom Width | 17 in |
| Weight | 10.0 LB |
| EAN or UPC | 728865018700 |

