- Heavy Duty Industrial Step Ladder
- 10' Height
applications
- Heavy-duty 250 lb rated industrial step ladder. A real workhorse for heavy-duty use by contractor and industry.
features
- ERROR:#VALUE!
| Step Type | Flat Step |
| Step Size | 3 in |
| Approximate Spread | 66 in |
| Capacity | 250 lb |
| Height (Max) Text | 10 ft |
| Approximate Cubes | 14.2 |
| Type | Step |
| Size | 10 ft |
| Bottom Width | 28.5 in |
| Material | Aluminum |
| Weight | 26.0 LB |
| EAN or UPC | 728865100085 |

