- Heavy Duty Industrial Step Ladder
- 8' Height
applications
- Heavy-duty 250 lb rated industrial step ladder. A real workhorse for heavy-duty use by contractor and industry.
features
- Molded top with recessed tray
- Pinch-resistant spreader braces
- Heavy-duty aluminum side rails 103905266
- 3
- Slip-resistant rubber feet"
- Wide back braces: vertically mounted U-shaped back braces provide maximum stifness and discourage unsafe climbing
- braces located every 12" on models under 8' 103905491
- 0
- Seamless knit nylon for great dexterity"
| Type | Step |
| Bottom Width | 25 1/2 in |
| Height (Max) Text | 8 ft |
| Approximate Cubes | 10.26 |
| Step Type | Flat Step |
| Material | Aluminum |
| Capacity | 250 lb |
| Step Size | 3 in |
| Approximate Spread | 54 in |
| Size | 8 ft |
| Weight | 21.0 LB |
| EAN or UPC | 728865100078 |

