- 20 ft Aluminum Step Ladder
compliances
- 0
caution
- Do not connect regulator to bottled gas
| Step Size | 3.625 in |
| Approximate Cubes | 59.64 |
| Size | 20 ft |
| Type | Step |
| Bottom Width | 43 3/4 in |
| Approximate Spread | 126 in |
| Weight | 93.0 LB |
| EAN or UPC | 728865018588 |
| Step Size | 3.625 in |
| Approximate Cubes | 59.64 |
| Size | 20 ft |
| Type | Step |
| Bottom Width | 43 3/4 in |
| Approximate Spread | 126 in |
| Weight | 93.0 LB |
| EAN or UPC | 728865018588 |