- 18 ft Aluminum Step Ladder
features
- 300 lb load rating
- Molded top with recessed tray
- Inside spreader braces
- Heavy-duty aluminum side rails 102076845
- 4
- Slip-resistant rubber feet"
- Heavy gusset bracing
- Reinforcement plates
compliances
- 0
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Size | 18 ft |
| Bottom Width | 40 3/4 in |
| Approximate Cubes | 50.05 |
| Type | Step |
| Approximate Spread | 114 in |
| Step Size | 3.625 in |
| Weight | 81.001 LB |
| EAN or UPC | 728865018571 |

