- 16 ft Aluminum Step Ladder
features
- Heavy gusset bracing
- Reinforcement plates
- 300 lb load rating
- Molded top with recessed tray
- Inside spreader braces
- Heavy-duty aluminum side rails 102076001
- 4
- Slip-resistant rubber feet"
compliances
- 0
caution
- Do not connect regulator to bottled gas
| Width [Max] | 37.75 in |
| Step Depth | 3 5/8 in |
| Bottom Width | 37 3/4 in |
| Step/Rung Shape | Flat |
| Type | Step |
| Capacity Wt. [Max] | 300 lbs |
| Size | 16 ft |
| Approximate Cubes | 41.26 |
| Material | Aluminum |
| Safety Class | IA |
| Approximate Spread | 102 in |
| Overall Length | 16 ft |
| Step Size | 3.625 in |
| Weight | 70.0 LB |
| EAN or UPC | 728865018564 |

