- 14 ft Aluminum Step Ladder
features
- 300 lb load rating
- Molded top with recessed tray
- Inside spreader braces
- Heavy-duty aluminum side rails 102075046
- 4
- Slip-resistant rubber feet"
- Heavy gusset bracing
- Reinforcement plates
compliances
- 0
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Step Size | 3.625 in |
| Size | 14 ft |
| Approximate Spread | 90 in |
| Type | Step |
| Bottom Width | 34.75 in |
| Safety Class | IA |
| Width [Max] | 34.75 in |
| Material | Aluminum |
| Step Depth | 3 5/8 in |
| Capacity Wt. [Max] | 300 lbs |
| Overall Length | 14 ft |
| Step/Rung Shape | Flat |
| Approximate Cubes | 33.29 |
| Weight | 60.0 LB |
| EAN or UPC | 728865018557 |

