- 10 ft Aluminum Step Ladder
features
- 4
- Slip-resistant rubber feet"
- Heavy gusset bracing
- Reinforcement plates
- 300 lb load rating
- Molded top with recessed tray
- Inside spreader braces
- Heavy-duty aluminum side rails 102089620
compliances
- 0
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Step Depth | 3 in |
| Overall Length | 10 ft |
| Approximate Spread | 66 in |
| Size | 10 ft |
| Step/Rung Shape | Flat |
| Bottom Width | 28 3/4 in |
| Capacity Wt. [Max] | 300 lbs |
| Width [Max] | 28.75 in |
| Step Size | 3 in |
| Material | Aluminum |
| Safety Class | IA |
| Type | Step |
| Approximate Cubes | 14.2 |
| Weight | 30.0 LB |
| EAN or UPC | 728865100092 |

