- 6 ft Aluminum Step Ladder
features
- 300 lb load rating
- Molded top with recessed tray
- Inside spreader braces
- Heavy-duty aluminum side rails 102076571
- 4
- Slip-resistant rubber feet"
- Heavy gusset bracing
- Reinforcement plates
compliances
- 0
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Size | 6 ft |
| Step Size | 3 in |
| Material | Aluminum |
| Step Depth | 3 in |
| Step/Rung Shape | Flat |
| Width [Max] | 22.75 in |
| Type | Step |
| Safety Class | IA |
| Approximate Cubes | 6.83 |
| Overall Length | 6 ft |
| Capacity Wt. [Max] | 300 lbs |
| Approximate Spread | 41 in |
| Bottom Width | 22 3/4 in |
| Weight | 20.0 LB |
| EAN or UPC | 728865018373 |

