- 4 ft Aluminum Step Ladder
compliances
- 0
caution
- Do not connect regulator to bottled gas
| Bottom Width | 19 3/4 in |
| Safety Class | IA |
| Step Size | 3 in |
| Type | Step |
| Size | 4 ft |
| Capacity Wt. [Max] | 300 lbs |
| Approximate Cubes | 4.01 |
| Width [Max] | 19.75 in |
| Step Depth | 3 in |
| Material | Aluminum |
| Step/Rung Shape | Flat |
| Approximate Spread | 29 in |
| Overall Length | 4 ft |
| Weight | 14.0 LB |
| EAN or UPC | 728865018328 |

