- Extra Heavy Duty Platform Ladder
- 16' Height
- 15 7/8" x 20 1/4" Platform
| Step Depth | 3 1/4 in |
| Capacity | 300 lb |
| Step Size | 3.625 in |
| Height (Max) Text | 16 ft |
| Step Type | Flat Step |
| Approximate Cubes | 51.14 |
| Size | 16 ft |
| Overall Length | 16 ft |
| Approximate Spread | 116 in |
| Material | Aluminum |
| Platform Width | 16 in |
| Platform Size | 15 7/8" x 20 1/4" |
| Width [Max] | 42.25 in |
| Platform Length | 20 in |
| Capacity Wt. [Max] | 300 lbs |
| Type | Step |
| Safety Class | IA |
| Step/Rung Shape | Flat |
| Bottom Width | 42.25 in |
| Weight | 85.001 LB |
| EAN or UPC | 728865018243 |

