- Extra Heavy Duty Platform Ladder
- 14' Height
- 15 7/8" x 20 1/4" Platform
| Approximate Spread | 104 in |
| Step Size | 3.625 in |
| Approximate Cubes | 42.32 |
| Material | Aluminum |
| Height (Max) Text | 14 ft |
| Step Type | Flat Step |
| Capacity | 300 lb |
| Platform Size | 15 7/8" x 20 1/4" |
| Size | 14 ft |
| Bottom Width | 39 1/4 in |
| Type | Step |
| Weight | 75.001 LB |
| EAN or UPC | 728865018236 |

