- Extra Heavy Duty Platform Ladder
- 12' Height
- 15 7/8" x 20 1/4" Platform
applications
- Extra heavy-duty platform ladder designed for prolonged standing at one height. Aluminum side rails with fully serrated aluminum steps and platform. Size measured to platform.
| Type | Step |
| Size | 12 ft |
| Bottom Width | 36.25 in |
| Step Type | Flat Step |
| Step Size | 3.625 in |
| Capacity | 300 lb |
| Approximate Spread | 92 in |
| Approximate Cubes | 34.3 |
| Material | Aluminum |
| Height (Max) Text | 12 ft |
| Platform Size | 15 7/8" x 20 1/4" |
| Weight | 64.001 LB |
| EAN or UPC | 728865018229 |

