- Extra Heavy Duty Platform Ladder
- 10' Height
- 15 7/8" x 20 1/4" Platform
applications
- Extra heavy-duty platform ladder designed for prolonged standing at one height. Aluminum side rails with fully serrated aluminum steps and platform. Size measured to platform.
features
- Top rail guard: aluminum cross brace serves as a railing for working from the platform
- Slip-resistant rubber feet
- Heavy gusset bracing: two pair of steel gussets under bottom step for extra support
- heavy-duty steel gusets on each angle back brace
- Slip-resistant platform: large fully serrated platform 15 7/8" wide by 20 1/4" deep locks ladder in place when open
| Size | 10 ft |
| Approximate Cubes | 27.06 |
| Approximate Spread | 80 in |
| Type | Step |
| Capacity | 300 lb |
| Step Type | Flat Step |
| Step Size | 3 in |
| Bottom Width | 30.25 in |
| Height (Max) Text | 10 ft |
| Material | Aluminum |
| Platform Size | 15 7/8" x 20 1/4" |
| Weight | 42.001 LB |
| EAN or UPC | 728865018212 |

