- Extra Heavy Duty Platform Ladder
- 8' Height
- 15 7/8" x 20 1/4" Platform
applications
- Extra heavy-duty platform ladder designed for prolonged standing at one height. Aluminum side rails with fully serrated aluminum steps and platform. Size measured to platform.
| Material | Aluminum |
| Height (Max) Text | 8 ft |
| Step Size | 3 in |
| Approximate Spread | 68 in |
| Approximate Cubes | 20.62 |
| Type | Step |
| Capacity | 300 lb |
| Bottom Width | 30 1/4 in |
| Size | 8 ft |
| Platform Size | 15 7/8" x 20 1/4" |
| Step Type | Flat Step |
| Weight | 38.001 LB |
| EAN or UPC | 728865018205 |

