- Extra Heavy Duty Platform Ladder
- 4' Height
- 15 7/8" x 20 1/4" Platform
applications
- Extra heavy-duty platform ladder designed for prolonged standing at one height. Aluminum side rails with fully serrated aluminum steps and platform. Size measured to platform.
features
- Slip-resistant platform: large fully serrated platform 15 7/8" wide by 20 1/4" deep locks ladder in place when open
- Top rail guard: aluminum cross brace serves as a railing for working from the platform
- Slip-resistant rubber feet
- Heavy gusset bracing: two pair of steel gussets under bottom step for extra support
- heavy-duty steel gusets on each angle back brace
| Platform Length | 20 in |
| Platform Width | 16 in |
| Height (Max) Text | 4 ft |
| Step Size | 3 in |
| Type | Step |
| Step Depth | 3 in |
| Safety Class | IA |
| Capacity Wt. [Max] | 300 lbs |
| Capacity | 300 lb |
| Material | Aluminum |
| Width [Max] | 24.25 in |
| Bottom Width | 24 1/4 in |
| Approximate Cubes | 10.12 |
| Step/Rung Shape | Flat |
| Overall Length | 4 ft |
| Platform Size | 15 7/8" x 20 1/4" |
| Approximate Spread | 44 in |
| Step Type | Flat Step |
| Size | 4 ft |
| Weight | 22.0 LB |
| EAN or UPC | 728865018175 |

