- Twin Front Aluminum Mechanic Step Ladder
- 14' Height
applications
- Twin front mechanic step ladder is designed as a trestle ladder for entry from either side. Massive 375 lb rated aluminum side rails with wide, fully serrated auminum steps on front and back.
| Size | 14 ft |
| Height (Max) Text | 14 ft |
| Capacity | 300 lb |
| Approximate Cubes | 29.93 |
| Material | Aluminum |
| Approximate Spread | 112 in |
| Step Size | 3.625 in |
| Bottom Width | 34 3/4 in |
| Type | Step |
| Step Type | Flat Step |
| Weight | 79.001 LB |
| EAN or UPC | 728865018052 |

