- Twin Front Aluminum Mechanic Step Ladder
- 8' Height
applications
- Twin front mechanic step ladder is designed as a trestle ladder for entry from either side. Massive 375 lb rated aluminum side rails with wide, fully serrated auminum steps on front and back.
| Safety Class | IA |
| Approximate Cubes | 12.77 |
| Material | Aluminum |
| Height (Max) Text | 8 ft |
| Step Size | 3 in |
| Capacity | 300 lb |
| Step Type | Flat Step |
| Step/Rung Shape | Flat |
| Step Depth | 3 in |
| Type | Step |
| Size | 8 ft |
| Capacity Wt. [Max] | 300 lbs |
| Overall Length | 8 ft |
| Approximate Spread | 67 in |
| Bottom Width | 25 3/4 in |
| Width [Max] | 25.75 in |
| Weight | 32.001 LB |
| EAN or UPC | 728865017963 |

